Beli sarung tangan mechanic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CIG Gloves Tough Fit Mechanic Anti Shockatribut:
- Material: Reinforced synthetic leather
- Size: L
- CIG Gloves General Utility Mechanic Glove Anti Shockatribut:
- Material: Leather synthetic
- Mechanix Wear The Original Ventatribut:
- Material: Artificial Leather
- Cuff Specifications: Magic expression
- Function: Breathability and flexibility
- Color: Black
- TRUSCO Number: 836-7801
- Tiga Ring Merah Kertas NasiDeskripsi:Kertas nasi alas piring berbentuk bunga.Bisa digunakan untuk alas piring rotan dan piring beling.Praktis digunakan untuk hajatan di rumah, tidak perlu repot cuci piring.Aman dan higienis untuk segala jenis makanan.Ekonomis.atribut:
- Diameter (cm): 26
- Mechanix Wear Speed Knit Gloves CR5Deskripsi:SpeedKnit work gloves are constructed with a seamless 15-gauge nylon shell to protect your hands without compromising dexterity and control. SpeedKnit gloves are coated with oil-resistant micro foam grip so you can work with confidence under the hood or in the workplace.atribut:
- Color: Grey
- NACHI Katup SolenoidDeskripsi:- This is a wet type solenoid where the movable core of the solenoid is lubricated and buffered in oil, resulting in less wear and long life.- Since it is a wet type solenoid, the switching noise of the movable iron core is extremely low, and operation is extremely quiet.- High pressure and large capacity with little pressure loss.- Equipped with a dedicated wiring box and standard equipment such as COM terminals and indicator lights, making wiring easy and very convenient for maintenance.- The coil is a plug-in type, so you can replace the coil with one touch.- Due to wide compatibility, conventional valves can be easily installed, and when combined with modular valves, the entire device can be made even more compact.- Obtained overseas safety standards (CE, UL, CSA). It can be used safely all over the world.
- Startools Hex Key Ball Point Extra Long Arm Metric (Kunci L)Deskripsi:• Suitable for use in awkward areas, swivel angle up to 30°• Extra long pattern for difficult to reach areas• High torque ability and impact resistance suitable for heavy duty useatribut:
- Material: 59 CrMoV 4
- Standard: Conforms to DIN 911/ISO 2936
- CIG Safety/Protection Glasses Cobia (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- Summitech Professional Chemical Resistant Gloves Unsupported CB-F 06N1 (Sarung Tangan Chemical)Deskripsi:Unsupported Nitrile Flocklined Gloves. Chemical processing and preparation. Oil and petrochemical industry. Automotive and supply industry. Food handling and processing. General Janitorial and cleaning.atribut:
- Coating Material: Natural Rubber/Chloroprene Blend
- Liner Material: Flocklined
- Length (mm): 330
- Cuff Style: Straight
- CIG Gloves Heavy Duty Mechanic (Sarung Tangan Mekanik)atribut:
- Material: Leather synthetic with spandex, PVC, and elastic band
- CIG Gloves Proflex Utility Mechanicatribut:
- Material: Leather synthetic with padded spandex
- Mechanix Wear Clear Safety Glassesatribut:
- UNSPSC: 31160000
- ANSI Dust/Splash Rating: Not Rated for Dust or Splash
- Adjustable Arm Length: No
- Adjustable Nose Piece: No
- Application: General Purpose
- Arm Material: Thermoplastic Rubber
- Arm Tip Type: Non-Adjustable
- Brow Lining Material: Polycarbonate
- Dielectric Protection: No
- Eyewear Size: Universal
- Foam Lined: No Foam Lining
- For Small Heads Designation: Not Rated for Small Heads
- Frame Material: Polycarbonate
- Frame Type: Full-Frame
- Gender: Unisex
- Glasses Frame Style: Wraparound with Side Protection
- Glasses Lens Coating: Anti-Fog ; Anti-Scratch
- Includes Anti-Fog Lens Coating: Yes
- Includes Anti-Static Lens Coating: No
- Includes Brow Lining: No
- Includes Eye Socket Lining: No
- Includes No Lens Coatings: No
- Includes Padded Arms: No
- Includes Padded Nose Piece: Yes
- Includes Polarized Lens Coating: No
- Includes Scratch-Resistant Lens Coating: Yes
- Infra-Red Light Scale Protection Designation: R0
- Lens Color: Clear
- Lens Material: Polycarbonate
- Metal Detectable: Yes
- Nose Bridge Material: Thermoplastic Rubber
- Padding Locations: Padded Nose Piece
- Photochromatic Lens: No
- Standards: ANSI Z87.1; CSA Z94.3
- Ultra-Violet Scale Protection Designation: U6
- Visible Light Scale Protection: L0
- X-Ray Detectable: No
- KRISBOW Sarung Tangan Lapis KaretDeskripsi:Sarung Tangan dari Krisbow merupakan salah satu alat keselamatan kerja yang dapat membantu melindungi tangan Anda dari barang-barang atau permukaan yang mengandung cairan seperti minyak, oli, kotoran, dan cairan kimia yang berbahaya. Sarung tangan ini terbuat dari material karet untuk memberikan grip yang lebih baik saat Anda memegang barang, dan juga memiliki tekstur yang lentur dan nyaman digunakan.
- Non Brand Kertas NasiDeskripsi:Kertas nasi dengan lapisan minyak disatu sisi, biasa digunakan untuk membungkus nasi di MCD/KFC
- CIG Gloves Premium Driver Gloveatribut:
- Material: Cowhide leather
- CIG Sarung Tangan Safety Mekanik Non Slipatribut:
- Material: micro fibre with anti vibration foam
- CIG Gloves Welding (Sarung Tangan Las)Deskripsi:Gloves for heavy duty protection from heat and welding sparks with fully liningatribut:
- Material: Leather with full lining
Daftar Harga sarung tangan mechanic Terbaru March 2026
| CIG Gloves Tough Fit Mechanic Anti Shock | Rp249.900 |
| Wipro Snai Pipa Set Ratchet | Rp689.900 |
| CIG Gloves General Utility Mechanic Glove Anti Shock | Rp239.900 |
| Mechanix Wear The Original Vent | Rp979.900 |
| KRISBOW Alat Senai Pipa Manual | Rp789.900 |
| Tiga Ring Merah Kertas Nasi | Rp26.900 |
| Mechanix Wear Speed Knit Gloves CR5 | Rp519.900 |
| NACHI Katup Solenoid | Rp4.599.900 |
| Startools Hex Key Ball Point Extra Long Arm Metric (Kunci L) | Rp7.900 |
| CIG Safety/Protection Glasses Cobia (Kacamata Safety) | Rp38.900 |
Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Mekanik/CIG%20Gloves%20Tough%20Fit%20Mechanic%20Anti%20Shock/iuP101002678-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Mekanik/CIG%20Gloves%20General%20Utility%20Mechanic%20Glove%20Anti%20Shock/i7P101002655-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/Mechanix%20Wear%20The%20Original%20Vent/5aP105437190-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Mekanik/Mechanix%20Wear%20Speed%20Knit%20Gloves%20CR5/dkP103673488-1.jpg)

/0hP111715017-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Safety%2FProtection%20Glasses%20Cobia%20(Kacamata%20Safety)/56P102086186-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Summitech%20Professional%20Chemical%20Resistant%20Gloves%20Unsupported%20CB-F%2006N1%20(Sarung%20Tangan%20Chemical)/rmP103459994-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Mekanik/CIG%20Gloves%20Heavy%20Duty%20Mechanic%20(Sarung%20Tangan%20Mekanik)/P101002657-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/3M%20Sarung%20Tangan%20Safety%20Comfort%20Grip/P101548494-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Mekanik/CIG%20Gloves%20Proflex%20Utility%20Mechanic/P101002673-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Aksesoris%20Goggles/Mechanix%20Wear%20Clear%20Safety%20Glasses/0oP109301024-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/KRISBOW%20Sarung%20Tangan%20Lapis%20Karet/9wP101516356-9.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kulit/Sarung%20Tangan%20Kulit%20Buatan/CIG%20Gloves%20Premium%20Driver%20Glove/P101002671-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/CIG%20Sarung%20Tangan%20Safety%20Mekanik%20Non%20Slip/P101002666-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kulit/Sarung%20Tangan%20Kulit%20untuk%20Las/CIG%20Gloves%20Welding%20(Sarung%20Tangan%20Las)/P101002683-1.jpg)